Check Availability
  • MASTER LOCK 

    Red Lockout Padlock, Alike Key Type, Steel Body Material, 12 PK

  • Item # 6MCJ2
  • Mfr. Model # 3KAS12RED
Red Lockout Padlock, Alike Key Type, Steel Body Material, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Padlocks in this set are keyed alike for lockout procedures. They feature laminated steel bodies and and hardened steel shackles. Use to help in keeping employees safe from hazardous areas.
Show More Close
 

Technical Specifications

Item # 6MCJ2
Mfr. Model # 3KAS12RED
UNSPSC #46171501
Shipping Weight 5.6 lbs
Country of Origin Mexico *
Item Lockout Padlock
Key Type Alike
Body Material Steel
Shackle Dia. 9/32"
Shackle Height 3/4"
Shackle Material Hardened Steel
Shackle Width 5/8"
Body Width 1-9/16"
Bumper Color Red
Body Height 1-1/4"
Number of Bumpers 1
Body Color Red
Shackle Type Open
Number of Keys 2
Number of Pins 4
* This product's country of origin is subject to change

Welcome Sign In