Check Availability
  • MASTER LOCK 

    Red Lockout Padlock, Alike Key Type, Steel Body Material, 3 PK

  • Item # 6MCH0
  • Mfr. Model # 3KAS3RED
Red Lockout Padlock, Alike Key Type, Steel Body Material, 3 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Padlocks come in 6 bumper colors for identification. The Brady assorted steel laminated locks feature a shackle made of a special metal alloy to increase durability against cutting, prying, and twisting. Includes 2 keys per set.
Show More Close
 

Technical Specifications

Item # 6MCH0
Mfr. Model # 3KAS3RED
UNSPSC #46171501
Catalog Page 1955
Shipping Weight 1.35 lbs
Country of Origin Mexico *
Item Lockout Padlock
Key Type Alike
Body Material Steel
Shackle Dia. 9/32"
Shackle Height 3/4"
Shackle Material Hardened Steel
Shackle Width 5/8"
Body Width 1-9/16"
Bumper Color Red
Body Height 1-1/4"
Body Color Red
Shackle Type Open
Number of Keys 2
Number of Pins 4
* This product's country of origin is subject to change

Welcome Sign In