Check Availability
  • MASTER LOCK 

    Red Lockout Padlock, Alike Key Type, Thermoplastic Body Material, 12 PK

  • Item # 6MCE0
  • Mfr. Model # 406KAS12RED
Red Lockout Padlock, Alike Key Type, Thermoplastic Body Material, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Padlocks in this set are keyed alike for lockout procedures. They feature Zenex™ thermoplastic bodies and plastic shackles. Use to help in keeping employees safe from hazardous areas.
Show More Close
 

Technical Specifications

Item # 6MCE0
Mfr. Model # 406KAS12RED
UNSPSC #46171501
Shipping Weight 2.3 lbs
Country of Origin Mexico *
Item Lockout Padlock
Key Type Alike
Body Material Thermoplastic
Shackle Dia. 1/4"
Shackle Height 1-1/2"
Shackle Material Plastic
Shackle Width 25/32"
Body Width 1-1/2"
Body Height 1-3/4"
Body Color Red
Shackle Type Open
Number of Keys 2
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms