Check Availability
  • MASTER LOCK 

    Red Lockout Padlock, Different Key Type, Thermoplastic Body Material

  • Item # 4FG03
  • Mfr. Model # 410RED
Red Lockout Padlock, Different Key Type, Thermoplastic Body Material
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Master Lock® offers a lightweight, nonconductive, durable Xenoy® thermoplastic lock body. Customize onsite with permanent write-on labels. The key retaining feature will not release the key when the lock is open.
Show More Close
 

Technical Specifications

Item # 4FG03
Mfr. Model # 410RED
UNSPSC #46171501
Catalog Page 1953
Shipping Weight 0.24 lbs
Country of Origin Mexico *
Item Lockout Padlock
Key Type Different
Body Material Thermoplastic
Shackle Dia. 1/4"
Shackle Height 1-1/2"
Shackle Material Hardened Steel
Shackle Width 25/32"
Body Width 1-1/2"
Legend Danger Locked Out Do Not Remove
Includes Customizable Labels
Standards OSHA 1910.147
Body Height 1-3/4"
Body Color Red
Shackle Type Open
Number of Keys 1
Number of Pins 6
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms