Check Availability
  • MASTER LOCK 

    Red Lockout Padlock, Different Key Type, Thermoplastic Body Material

  • Item # 45JC64
  • Mfr. Model # 410S6RED
Red Lockout Padlock, Different Key Type, Thermoplastic Body Material
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45JC64
Mfr. Model # 410S6RED
UNSPSC #46171501
Shipping Weight 1.5 lbs
Country of Origin Mexico *
Item Lockout Padlock
Key Type Different
Body Material Thermoplastic
Shackle Dia. 1/4"
Shackle Height 1-1/2"
Shackle Material Steel
Shackle Width 25/32"
Body Width 1-1/2"
Legend Danger Locked Out Do Not Remove
Standards OSHA 1910.147
Body Height 1-3/4"
Body Color Red
Shackle Type Open
Number of Keys 1
Number of Pins 6
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms