Check Availability
  • MASTER LOCK 

    Red Lockout Padlock, Alike Key Type, Thermoplastic Body Material

  • Item # 32V005
  • Mfr. Model # 410KAS6RED
Red Lockout Padlock, Alike Key Type, Thermoplastic Body Material
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Master Lock® Lockout Padlocks feature a lightweight, nonconductive, and durable Zenex® thermoplastic body that withstands extreme environments. The safety lockout/tagout design is intended to comply with the "one employee, one lock, one key" directive. Key retention is designed to help ensure that the padlock isn't left unlocked.
Show More Close
 

Technical Specifications

Item # 32V005
Mfr. Model # 410KAS6RED
UNSPSC #46171511
Catalog Page 1953
Shipping Weight 1.45 lbs
Country of Origin Mexico *
Item Lockout Padlock
Key Type Alike
Body Material Thermoplastic
Shackle Dia. 1/4"
Shackle Height 1-1/2"
Shackle Material Steel
Shackle Width 1/4"
Body Width 1-1/2"
Standards OSHA 1910.147
Body Height 1-3/4"
Body Color Red
Shackle Type Open
Number of Keys 2
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms