Check Availability
  • MASTER LOCK 

    Personal Protection, Plastic, 14" x 20", With Mounting Holes

  • Item # 33W363
  • Mfr. Model # S5752
Personal Protection, Plastic, 14" x 20", With Mounting Holes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33W363
Mfr. Model # S5752
UNSPSC #55121704
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Caution Sign
Sign Subject Matter Personal Protection
Height 14"
Width 20"
Sign Material Plastic
Legend Do Not Enter Without Safety Glasses
Printed Language English
Legend Style Text
Glow-in-the-Dark No
UV Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms