Check Availability
  • MASTER LOCK 

    Miniature Circuit Breaker Lockout, 120/277, Pin-In, Standard Lockout Type, Steel/Plastic

  • Item # 4EMY8
  • Mfr. Model # S2392
Miniature Circuit Breaker Lockout, 120/277, Pin-In, Standard Lockout Type, Steel/Plastic Mini Circuit Breaker LO,Pin-In,Standard
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Master Lock® Miniature Circuit Breaker Lockout fits most miniature ISO/DIN pin-out circuit breakers to help prevent accidental engagement of electrical circuits during maintenance. The device fits breakers with lockout holes on the outside of the switch and toggle openings up to 1/2” (13mm) between lockout holes -- a black tab signifies a standard toggle. Compatible with Master Lock and American Lock® safety padlocks and most lockout hasps (all sold separately). Ideal for most miniature ISO/DIN circuit breakers or as part of a comprehensive OSH-compliant lockout/tagout safety program.
Show More Close
 

Technical Specifications

Item # 4EMY8
Mfr. Model # S2392
UNSPSC #46171511
Shipping Weight 0.02 lbs
Country of Origin China *
Item Miniature Circuit Breaker Lockout
Lockout Type Pin-In, Standard
For Use With Breakers With Toggle Openings 7/16" to 1/2"
Circuit Breaker Voltage 120/277
Padlock Shackle Max. Dia. 9/32"
Color Red
Height 45/64"
Width 2-2/5"
Length 4-1/2"
Material Steel/Plastic
Max. Number of Padlocks 1
Standards OSHA 1910.147
OSHA Compliant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms