Check Availability
  • MASTER LOCK 

    Lockout Hasp, Snap-On Lockout Hasp Style, Steel

  • Item # 40CL94
  • Mfr. Model # 421
Lockout Hasp, Snap-On Lockout Hasp Style, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40CL94
Mfr. Model # 421
UNSPSC #46171511
Shipping Weight 0.23 lbs
Country of Origin China *
Item Lockout Hasp
Lockout Hasp Style Snap-On
Color Red
Max. Number of Padlocks 6
Material Steel
Coating Material Vinyl
Closed Hasp Hole Size 1-1/2"
Length 5"
Width 2-3/8"
Padlock Shackle Max. Dia. 3/8"
Standards OSHA 1910.147
OSHA Compliant Yes
Legend No Legend
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms