Check Availability
  • MASTER LOCK 

    Lockout Hasp, Snap-On Lockout Hasp Style, Steel

  • Item # 40CL93
  • Mfr. Model # 420
Lockout Hasp, Snap-On Lockout Hasp Style, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Snap-on style lockout hasp pushes open then snaps closed with spring-loaded locking arm. Locking holes accommodate most standard lockout padlocks.
Show More Close
 

Technical Specifications

Item # 40CL93
Mfr. Model # 420
UNSPSC #46171511
Catalog Page 1951
Shipping Weight 0.22 lbs
Country of Origin China *
Item Lockout Hasp
Lockout Hasp Style Snap-On
Color Red
Max. Number of Padlocks 6
Material Steel
Coating Material Vinyl
Closed Hasp Hole Size 1"
Length 4-1/2"
Width 1-3/4"
Padlock Shackle Max. Dia. 3/8"
Standards OSHA 1910.147
OSHA Compliant Yes
Legend No Legend
Pry-Resistant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms