Check Availability
  • MASTER LOCK 

    Lever Lockset,Mechanical,Grade 3,WL Wave

  • Item # 33M235
  • Mfr. Model # WL0415/T6P
Lever Lockset,Mechanical,Grade 3,WL Wave
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The MASTER LOCK® wave-style lever has a 6-way adjustable latch to fit all types of doors—basket, square, rounded corners, or drive-in. Unkeyed for passage doors. Includes 2 keys.
Show More Close
 

Technical Specifications

Item # 33M235
Mfr. Model # WL0415/T6P
UNSPSC #46171503
Shipping Weight 1.65 lbs
Country of Origin Taiwan *
Electrical/Mechanical Mechanical
Lockset Handle Type Lever
Mortise/Cylindrical Cylindrical
Lockset Function Passage
Lockset Grade 3
Style WL Wave
Lockset Finish Satin Nickel
Keyway Type None
Key Type Not Keyed
Standards ANSI
ADA Compliant No
Lockset Fire Rating Not Rated
Backset 2-3/8" or 2-3/4"
Ligature Resistant No
Cylinder Core Type Not Included
Handle Material Zinc, Steel
Item Lever
Location Type Residential
Lockset Performance Strength Light Duty
Number of Keys 2
Required Door Thickness 1-3/8" to 1-3/4"
Series WL
Strike Dim. 1-3/4" x 2-1/4"
Strike Type Square Corner Full Lip Strike
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms