Check Availability
  • MASTER LOCK 

    Lever, Mechanical, Different, Cylindrical, Commercial

  • Item # 33M222
  • Mfr. Model # SLCICKE26D
Lever, Mechanical, Different, Cylindrical, Commercial
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33M222
Mfr. Model # SLCICKE26D
UNSPSC #46171503
Shipping Weight 4.35 lbs
Country of Origin Taiwan *
Electrical/Mechanical Mechanical
Lockset Handle Type Lever
Mortise/Cylindrical Cylindrical
Lockset Function Entrance
Lockset Grade 2
Style SLC Angled
Lockset Finish Satin Chrome
Keyway Type Schlage SC1
Key Type Different
Standards ANSI A156.13
ADA Compliant No
Lockset Fire Rating 3 hr.
Backset 2-3/4"
Ligature Resistant No
Cylinder Core Type Not Included
Features Clutch
Handle Material Zinc, Steel
Item Lever
Location Type Commercial
Lockset Performance Strength Heavy Duty
Required Door Thickness 1-3/8" to 1-3/4"
Series SLC
Strike Dim. 1-7/8" x 4-7/8"
Strike Type ASA Strike
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms