Check Availability
  • MASTER LOCK 

    Lever, Mechanical, Different, Cylindrical, Commercial

  • Item # 33M212
  • Mfr. Model # SLCHKE26D
Lever, Mechanical, Different, Cylindrical, Commercial
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Help ensure a more secure door with this MASTER LOCK lever lockset. Model features BumpStop® advanced cylinder technology that stops the transfer of force from the bump key to the pins, preventing rotation of the cylinder so the lever lockset remains locked. Lockset is angled style with a Schlage® keyway.
Show More Close
 

Technical Specifications

Item # 33M212
Mfr. Model # SLCHKE26D
UNSPSC #46171503
Shipping Weight 4.5 lbs
Country of Origin Taiwan *
Electrical/Mechanical Mechanical
Lockset Handle Type Lever
Mortise/Cylindrical Cylindrical
Lockset Function Entrance
Lockset Grade 2
Style SLC Angled
Lockset Finish Satin Chrome
Key Type Different
Standards ANSI A156.3
ADA Compliant No
Lockset Fire Rating 3 hr.
Backset 2-3/4"
Ligature Resistant No
Handle Material Zinc, Steel
Item Lever
Location Type Commercial
Lockset Performance Strength Heavy Duty
Number of Keys 2
Number of Pins 6
Required Door Thickness 1-3/8" to 1-3/4"
Series SLC
Strike Dim. 1-7/8" x 4-7/8"
Strike Type ASA Strike
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms