Check Availability
Lever Lockset,Mechanical,Grade 3,SLL
  • MASTER LOCK 

    Lever Lockset,Mechanical,Grade 3,SLL

  • Item # 2RYE6
  • Mfr. Model # SLL0415/T6P
Qty
Invalid Quantity
Share This Product Add to List

Product Details

The MASTER LOCK® straight-style lever has a 6-way adjustable latch to fit all types of doors—basket, square, rounded corners, or drive-in. Unkeyed for passage doors.
Show More Close
 

Technical Specifications

Item # 2RYE6
Mfr. Model # SLL0415/T6P
UNSPSC #46171513
Shipping Weight 1.45 lbs
Country of Origin Taiwan *
Electrical/Mechanical Mechanical
Lockset Handle Type Lever
Mortise/Cylindrical Cylindrical
Lockset Function Passage
Lockset Grade 3
Style SLL
Lockset Finish Satin Nickel
Keyway Type None
Key Type Not Keyed
Standards ANSI
ADA Compliant No
Lockset Fire Rating 3 hr.
Backset 2-3/8" or 2-3/4"
Ligature Resistant No
Handle Material Steel
Item Lever
Location Type Commercial, Residential
Lockset Performance Strength Light Duty
Required Door Thickness 1-3/8" to 1-3/4"
Series SLL
Strike Dim. 2-1/4" x 1-3/4"
Strike Type Square Corner Full Lip Strike

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms