Check Availability
  • MASTER LOCK 

    Lever Lockset,Mechanical,Grade 3,SLL

  • Item # 2RYE4
  • Mfr. Model # SLL0115KA4
Lever Lockset,Mechanical,Grade 3,SLL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The MASTER LOCK® straight-style lever has a 6-way adjustable latch to fit all types of doors—basket, square, rounded corners, or drive-in. Keyed alike for entrance doors. Includes 2 keys.
Show More Close
 

Technical Specifications

Item # 2RYE4
Mfr. Model # SLL0115KA4
UNSPSC #46171513
Shipping Weight 1.74 lbs
Country of Origin Mexico *
Electrical/Mechanical Mechanical
Lockset Handle Type Lever
Mortise/Cylindrical Cylindrical
Lockset Function Entrance
Lockset Grade 3
Style SLL
Lockset Finish Satin Nickel
Keyway Type Kwikset
Key Type Alike
Standards ANSI
ADA Compliant No
Lockset Fire Rating 3 hr.
Backset 2-3/8" or 2-3/4"
Ligature Resistant No
Features Keyed Alike In Sets of 4
Handle Material Steel
Item Lever
Location Type Commercial, Residential
Lockset Performance Strength Light Duty
Number of Keys 2
Number of Pins 4
Required Door Thickness 1-3/8" to 1-3/4"
Series SLL
Strike Dim. 2-1/4" x 1-3/4"
Strike Type Square Corner Full Lip Strike
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms