Check Availability
  • MASTER LOCK 

    Lever, Mechanical, Not Keyed, Cylindrical, Commercial

  • Item # 1MLP9
  • Mfr. Model # SLC0426D
Lever, Mechanical, Not Keyed, Cylindrical, Commercial
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1MLP9
Mfr. Model # SLC0426D
UNSPSC #46171503
Shipping Weight 2.15 lbs
Country of Origin Taiwan *
Electrical/Mechanical Mechanical
Lockset Handle Type Lever
Mortise/Cylindrical Cylindrical
Lockset Function Passage
Lockset Grade 2
Style SLC
Lockset Finish Brushed Chrome
Key Type Not Keyed
Standards ANSI 156.2
ADA Compliant No
Lockset Fire Rating 3 hr.
Backset 2-3/4"
Ligature Resistant No
For Use With Commercial Interior Door
Handle Material Steel
Item Lever
Location Type Commercial
Lockset Performance Strength Medium Duty
Number of Pins 6
Required Door Thickness 1-3/8" to 1-3/4"
Series SLC
Strike Dim. 2-3/4" x 1-1/8"
Strike Type T Strike
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms