Check Availability
  • MASTER LOCK 

    Labeled Lockout Hasp, Snap-On Lockout Hasp Style, Aluminum/Steel

  • Item # 2CJJ2
  • Mfr. Model # 427
Labeled Lockout Hasp, Snap-On Lockout Hasp Style, Aluminum/Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Locks out power on line or equipment while displaying tagout message on writable, erasable surface. Snap-on hasp features spring-loaded locking arm.
Show More Close
 

Technical Specifications

Item # 2CJJ2
Mfr. Model # 427
UNSPSC #46171511
Shipping Weight 0.37 lbs
Country of Origin China *
Item Labeled Lockout Hasp
Lockout Hasp Style Snap-On
Color Red
Max. Number of Padlocks 5
Material Aluminum/Steel
Closed Hasp Hole Size 1-3/4" x 2-1/8"
Length 7"
Width 2-7/8"
Padlock Shackle Max. Dia. 3/8"
Standards OSHA 1910.147
OSHA Compliant Yes
Legend Danger Do Not Operate
* This product's country of origin is subject to change

Welcome Sign In