Check Availability
  • MASTER LOCK 

    Key Cabinet,Wall Mount,330 Keys

  • Item # 8FZM1
  • Mfr. Model # 7128D
Key Cabinet,Wall Mount,330 Keys
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8FZM1
Mfr. Model # 7128D
UNSPSC #46171509
Shipping Weight 19.17 lbs
Country of Origin China *
Item Key Cabinet
Type Wall Mount
Key Capacity (Units) 330
Height 20"
Depth 5"
Width 16-1/2"
Material Steel
Finish Powder Coated
Includes (2) Keys, Key Holders, Cross Reference Chart and Installation Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms