This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • MASTER LOCK 

    Key Cabinet, 500 Keys

  • Item # 6MCN8
  • Mfr. Model # 7129D
Key Cabinet, 500 Keys

See alternate products available online.

Technical Specifications

Item # 6MCN8
Mfr. Model # 7129D
UNSPSC #46171509
Shipping Weight 35.77 lbs
Country of Origin China *
Item Key Cabinet
Type Surface Mount
Key Capacity (Units) 500
Height 25-1/4"
Depth 5-1/2"
Width 18"
Material Heavy Duty Steel
Door Yes
Finish Powder Coated
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms