Check Availability
  • MASTER LOCK 

    Key Cabinet,120 Keys

  • Item # 6MCN6
  • Mfr. Model # 7126D
Key Cabinet,120 Keys
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6MCN6
Mfr. Model # 7126D
UNSPSC #46171509
Shipping Weight 10.11 lbs
Country of Origin China *
Item Key Cabinet
Type Surface Mount
Key Capacity (Units) 120
Height 17"
Depth 3-1/4"
Width 13"
Material Heavy Duty Steel
Door Yes
Finish Powder Coated
Includes (2) Keys, Key Holders, Cross Reference Chart
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms