Check Availability
  • MASTER LOCK 

    Key Cabinet,60 Keys

  • Item # 6MCN5
  • Mfr. Model # 7125D
Key Cabinet,60 Keys
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6MCN5
Mfr. Model # 7125D
UNSPSC #46171509
Shipping Weight 5.34 lbs
Country of Origin China *
Item Key Cabinet
Type Surface Mount
Key Capacity (Units) 60
Height 12-1/4"
Depth 3"
Width 10-3/4"
Material Heavy Duty Steel
Door Yes
Finish Powder Coated
Includes (60) Key Holders
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms