Check Availability
  • MASTER LOCK 

    Key Cabinet,48 Keys

  • Item # 6MCN3
  • Mfr. Model # 7123D
Key Cabinet,48 Keys
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6MCN3
Mfr. Model # 7123D
UNSPSC #46171509
Shipping Weight 8.23 lbs
Country of Origin China *
Item Key Cabinet
Type Surface Mount
Key Capacity (Units) 48
Height 7-1/2"
Depth 1-3/4"
Width 28-3/4"
Material Heavy Duty Steel
Door Yes
Finish Powder Coated
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms