Check Availability
  • MASTER LOCK 

    Install Bases, Polycarbonate, Clear

  • Item # 22A867
  • Mfr. Model # S2152AST
Install Bases, Polycarbonate, Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These Master Lock® Installed Bases help protect against accidental reengagement of a machine during maintenance or repair by prohibiting access to a switch or control when properly paired with the S2151 Removable Push Button and Rotary Switch Cover. It allows one removable cover to service multiple switches on the same panel. In addition, the horse-shoe shaped retrofit base allows use with raised nameplates and off-center installation to accommodate rotary switch knobs. Furthermore, the clear base provides visibility to nameplates and labels for added safety. Ideal for 1¼” (30.5mm) and 9/10” (22.5mm) diameter switches. It may also be incorporated into a comprehensive OSHA compliant lockout/tagout safety program.
Show More Close
 

Technical Specifications

Item # 22A867
Mfr. Model # S2152AST
UNSPSC #46171511
Shipping Weight 0.1 lbs
Country of Origin China *
Item Install Bases
Primary Lockout Color Clear
Material Polycarbonate
Standards OSHA
Includes (12) Bases
* This product's country of origin is subject to change

Welcome Sign In