Check Availability
  • MASTER LOCK 

    Gray Polypropylene Bungee Cord Assortment with J-Hooks, Bungee Length: 40", 32", 24", 18"

  • Item # 2ZB13
  • Mfr. Model # 3041DAT
Gray Polypropylene Bungee Cord Assortment with J-Hooks, Bungee Length: 40", 32", 24", 18"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Master LockĀ® SteelCorā„¢ Bungi Cord Assortment with Organizer has a reverse hook design that helps provide more room for fastening. The flat, steel I-beam hook helps deliver up to 3X more strength than traditional bungee hooks. The frame keeps the cords from tangling and offers easy storage and organization. It also has a built in handle for convenient transportation or hanging when not in use.
Show More Close
 

Technical Specifications

Item # 2ZB13
Mfr. Model # 3041DAT
UNSPSC #24141506
Catalog Page 1103
Shipping Weight 2.0 lbs
Country of Origin China *
Item - Bungees Bungee Cord Assortment
Bungee Length 40", 32", 24", 18"
Bungee Material Polypropylene
Bungee End Type J-Hook
Bungee End Material Polyethylene Coated Steel
Color Gray
Bungee Width 3/8"
For Use With Automotive Purposes
Includes (2) 18" Cord, (2) 24" Cord, (2) 32" Cord, (2) 40" Cord, and Organizer Frame
Manufacturers Warranty Length 60 day Limited Warranty
Hook Length 2-5/8"
* This product's country of origin is subject to change

Compliance and Restrictions