Check Availability
  • MASTER LOCK 

    Danger Sign, 16 x 16In, R and BK/WHT, Vinyl

  • Item # 2VZD2
  • Mfr. Model # 4716
Danger Sign, 16 x 16In, R and BK/WHT, Vinyl Danger Sign,16 x 16In,R and BK/WHT,Vinyl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Master Lock® Steering Wheel Cover helps provide visual deterrence during vehicle maintenance. Trilingual warning (English, French, and Spanish) notifies employees not to start or move vehicle. The 16” (41cm) cover can be locked in place with a hasp and safety padlock (sold separately). For added security, use an adjustable locking cable (sold separately) around steering wheel and foot pedals.
Show More Close
 

Technical Specifications

Item # 2VZD2
Mfr. Model # 4716
UNSPSC #46171512
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Danger Sign
Color White
Legend Do Not Start Or Move Vehicle/Ne Pas Demarrer Ou Deplacer Le Vehicule/No Encienda O Mueva El VehiCulo
Material Vinyl
* This product's country of origin is subject to change

Welcome Sign In