This item has been discontinued.  For alternate products call 1-800-217-6872.

  • MASTER LOCK 

    Conventional Fixed Staple HaspH x 1-3/4"W x 7-1/4"L, Zinc Plated Finish

  • Item # 6JD69
  • Mfr. Model # 730
Conventional Fixed Staple HaspH x 1-3/4"W x 7-1/4"L, Zinc Plated Finish

Product Details

Fixed staple hasp is for flush-closing doors, gates, and cabinets.
Show More Close
 

Technical Specifications

Item # 6JD69
Mfr. Model # 730
UNSPSC #31162402
Catalog Page 1960
Shipping Weight 1.44 lbs
Country of Origin China *
Item Fixed Staple Hasp
Hasp Staple Type Fixed
Hasp Style Conventional
Hasp Material Steel
Hasp Finish Zinc
Hasp Length 7-1/4"
Hasp Width 1-3/4"
Max. Shackle Dia. 7/16"
Includes Mounting hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms