Check Availability
  • MASTER LOCK 

    Conventional Fixed Staple Hasp, 1-1/4"H x 1-1/4"W x 2-1/2"L, Zinc Plated Finish

  • Item # 3HUJ8
  • Mfr. Model # 702D
Conventional Fixed Staple Hasp, 1-1/4"H x 1-1/4"W x 2-1/2"L, Zinc Plated Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For flush-closing doors, gates, and cabinets.
Show More Close
 

Technical Specifications

Item # 3HUJ8
Mfr. Model # 702D
UNSPSC #31162402
Catalog Page 1962
Shipping Weight 0.11 lbs
Country of Origin China *
Item Fixed Staple Hasp
Hasp Staple Type Fixed
Hasp Style Conventional
Hasp Material Steel
Hasp Finish Zinc
Hasp Length 2-1/2"
Hasp Width 1-1/4"
Hasp Height 1-1/4"
Max. Shackle Dia. 9/32"
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In