Check Availability
Confined Space, Danger, Plastic, 10" x 14", Surface
  • MASTER LOCK 

    Confined Space, Danger, Plastic, 10" x 14", Surface

  • Item # 33W392
  • Mfr. Model # S10951
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 33W392
Mfr. Model # S10951
UNSPSC #55121704
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Danger Sign
Sign Subject Matter Confined Space
Height 10"
Width 14"
Sign Material Plastic
Sign Mounting Style Surface
Header Danger
Header Legend Color White
Header Background Color Black, Red
Legend Confined Space
Sign Background Color White
Printed Language English
Legend Style Text
Glow-in-the-Dark No
UV Resistant No

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms