Check Availability
  • MASTER LOCK 

    Combination Padlock Front-Dial Location, 1-1/2" Shackle Height

  • Item # 3HWJ1
  • Mfr. Model # 1500LF
Combination Padlock Front-Dial Location, 1-1/2" Shackle Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Combination padlock is ideal for storage lockers. Features include a reinforced weather-resistant stainless steel outer case and 3-number combination. The Master LockĀ® padlock features a unique flat latch technology that blocks shim tools from opening the lock.
Show More Close
 

Technical Specifications

Item # 3HWJ1
Mfr. Model # 1500LF
UNSPSC #46171501
Catalog Page 1960
Shipping Weight 0.4 lbs
Country of Origin Mexico *
Item Combination Padlock
Body Height 3/4"
Body Material Stainless Steel
Body Thickness 3/4"
Body Width 1-7/8"
Dial Location Front
For Use With Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers
Key Control No
Key Type Combination
Number of Dials 1
Shackle Dia. 9/32"
Shackle Height 1-1/2"
Shackle Material Hardened Steel
Shackle Width 13/16"
Weather Resistant Yes
High Security Yes
Padlock Body Shape Round
* This product's country of origin is subject to change

Welcome Sign In