Check Availability
  • MASTER LOCK 

    Combination Padlock Center-Dial Location, 3/4" Shackle Height

  • Item # 9AEX6
  • Mfr. Model # 1504D
Combination Padlock Center-Dial Location, 3/4" Shackle Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with a stainless steel cover and a cut-resistant hardened steel shackle, this durable padlock provides security for a variety of storage lockers and cabinets. The locking mechanism features anti-shim technology, and the 3-digit combination offers keyless convenience.
Show More Close
 

Technical Specifications

Item # 9AEX6
Mfr. Model # 1504D
UNSPSC #46171501
Shipping Weight 0.39 lbs
Country of Origin USA *
Item Combination Padlock
Body Material Stainless Steel
Body Width 1-7/8"
Dial Location Center
For Use With Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers
Key Control No
Key Type Combination
Number of Dials 1
Number of Pins 0
Shackle Dia. 9/32"
Shackle Height 3/4"
Shackle Material Hardened Steel
Shackle Width 13/16"
High Security Yes
Padlock Body Shape Round
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms