Check Availability
  • MASTER LOCK 

    Combination Padlock Center-Dial Location, 3/4" Shackle Height

  • Item # 4T103
  • Mfr. Model # 1525 Custom Key
Combination Padlock Center-Dial Location, 3/4" Shackle Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Combination padlock is ideal for storage lockers. Features include a reinforced weather-resistant stainless steel outer case and 3-number combination. The Master LockĀ® padlock features a unique flat latch technology that blocks shim tools from opening the lock.

Note: Possible order delay - you will be contacted by a Grainger representative for additional information after order placement.
Show More Close
 

Technical Specifications

Item # 4T103
Mfr. Model # 1525 Custom Key
UNSPSC #46171501
Catalog Page 1958
Shipping Weight 0.1 lbs
Country of Origin Mexico *
Item Combination Padlock
Body Material Stainless Steel
Body Thickness 3/4"
Body Width 1-7/8"
Control Key Registration Required Yes
Dial Location Center
Key Control Yes
Key Type Combination
Number of Dials 1
Number of Pins 4
Opens with Key No. Mfr. No. K1525
Shackle Dia. 9/32"
Shackle Height 3/4"
Shackle Material Hardened Steel
Shackle Width 13/16"
Weather Resistant Yes
High Security Yes
Padlock Body Shape Round
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms