Check Availability
  • MASTER LOCK 

    Combination Padlock Center-Dial Location, 3/4" Shackle Height

  • Item # 4EZN5
  • Mfr. Model # 1500T
  • (1)
Combination Padlock Center-Dial Location, 3/4" Shackle Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Combination padlock is ideal for storage lockers. Features include a reinforced weather-resistant stainless steel outer case and 3-number combination. The Master LockĀ® padlock features a unique flat latch technology that blocks shim tools from opening the lock.
Show More Close
 

Technical Specifications

Item # 4EZN5
Mfr. Model # 1500T
UNSPSC #46171501
Catalog Page 1958
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Combination Padlock
Body Material Stainless Steel
Body Thickness 3/4"
Body Width 1-7/8"
Control Key Registration Required No
Dial Location Center
For Use With Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers
Key Control No
Key Type Combination
Number of Dials 1
Shackle Dia. 9/32"
Shackle Height 3/4"
Shackle Material Hardened Steel
Shackle Width 13/16"
Weather Resistant Yes
High Security Yes
Padlock Body Shape Round
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms