Check Availability
  • MASTER LOCK 

    Combination Padlock Center-Dial Location, 4-1/4" to 4-3/4" Shackle Height

  • Item # 3HWJ7
  • Mfr. Model # 1517D
Combination Padlock Center-Dial Location, 4-1/4" to 4-3/4" Shackle Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Extra-long adjustable shackle padlock provides maximum application flexibility by enabling the user to customize the shackle length to access large and inaccessible hasps and openers. 3-digit combination lock.
Show More Close
 

Technical Specifications

Item # 3HWJ7
Mfr. Model # 1517D
UNSPSC #46171501
Shipping Weight 0.56 lbs
Country of Origin China *
Item Combination Padlock
Body Finish Vinyl Coated
Body Height 1-7/8"
Body Material Stainless Steel
Body Thickness 3/4"
Body Width 1-7/8"
Control Key Registration Required No
Dial Location Center
For Use With Lockers, Job Boxes and Gang Boxes, Utility Meters, Substations and Cable Boxes, Tool Chests and Tool Boxes, Tool Cribs
Key Control No
Key Type Combination
Number of Dials 1
Shackle Dia. 9/32"
Shackle Height 4-1/4" to 4-3/4"
Shackle Material Hardened Steel
Shackle Width 13/16" to 1-1/16"
Weather Resistant Yes
High Security Yes
Padlock Body Shape Round
* This product's country of origin is subject to change

Compliance and Restrictions