Check Availability
  • MASTER LOCK 

    Combination Padlock Center-Dial Location, 3/4" Shackle Height

  • Item # 1D573
  • Mfr. Model # 1525
Combination Padlock Center-Dial Location, 3/4" Shackle Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features innovative flat latch antishim technology that blocks shim tools from opening the lock. Ideal for storage lockers with reinforced weather-resistant stainless steel outer case and 3-number combination.
Show More Close
 

Technical Specifications

Item # 1D573
Mfr. Model # 1525
UNSPSC #46171501
Catalog Page 1958
Shipping Weight 0.35 lbs
Country of Origin Mexico *
Item Combination Padlock
Body Material Stainless Steel
Body Thickness 3/4"
Body Width 1-7/8"
Control Key Registration Required No
Dial Location Center
For Use With Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers
Key Control Yes
Key Type Combination
Number of Dials 1
Number of Pins 5
Opens with Key No. Mfr. No. V660
Shackle Dia. 9/32"
Shackle Height 3/4"
Shackle Material Hardened Steel
Shackle Width 13/16"
Weather Resistant Yes
High Security Yes
Padlock Body Shape Round
* This product's country of origin is subject to change

Compliance and Restrictions