Check Availability
  • MASTER LOCK 

    Combination Padlock, Resettable Bottom-Dial Location, 1" Shackle Height

  • Item # 6JD54
  • Mfr. Model # 178D
  • (2)
Combination Padlock, Resettable Bottom-Dial Location, 1" Shackle Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Padlock's set-your-own combination convenience provides thousands of combinations.
Show More Close
 

Technical Specifications

Item # 6JD54
Mfr. Model # 178D
UNSPSC #46171501
Catalog Page 1958
Shipping Weight 0.56 lbs
Country of Origin China *
Item Combination Padlock
Body Material Die Cast
Body Thickness 1"
Body Width 2"
Dial Location Bottom
For Use With Lockers, Job Boxes and Gang Boxes, Utility Meters, Substations and Cable Boxes, Tool Chests and Tool Boxes, Tool Cribs
Key Control No
Key Type Combination
Number of Dials 4
Number of Pins 0
Resettable Resettable
Shackle Dia. 5/16"
Shackle Height 1"
Shackle Material Hardened Steel
Shackle Width 1"
Padlock Body Shape Rectangular
* This product's country of origin is subject to change

Compliance and Restrictions