Check Availability
  • MASTER LOCK 

    Combination Padlock, Not Resettable Center-Dial Location, 11/16" Shackle Height, Silver

  • Item # 53GL68
  • Mfr. Model # 1513
Combination Padlock, Not Resettable Center-Dial Location, 11/16" Shackle Height, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Offering keyless convenience, this durable padlock provides security for a variety of storage lockers and cabinets.
Show More Close
 

Technical Specifications

Item # 53GL68
Mfr. Model # 1513
UNSPSC #46171501
Shipping Weight 0.2 lbs
Country of Origin China *
Item Combination Padlock
Body Dia. 1-9/16"
Body Height 2-27/64"
Body Material Steel
Body Thickness 1-7/64"
Body Width 1-9/16"
Body Color Silver
Control Key Registration Required No
Dial Location Center
Key Control No
Key Type Combination
Number of Bumpers 0
Number of Dials 1
Number of Keys 0
Number of Pins 0
Resettable Not Resettable
Shackle Dia. 3/16"
Shackle Height 11/16"
Shackle Material Hardened Steel
Shackle Width 11/16"
Weather Resistant No
High Security No
Padlock Body Shape Round
Marine Grade Weather Proof No
* This product's country of origin is subject to change

Compliance and Restrictions