Check Availability
  • MASTER LOCK 

    Combination Padlock, Resettable Bottom-Dial Location, 1" Shackle Height

  • Item # 4HY70
  • Mfr. Model # 176
Combination Padlock, Resettable Bottom-Dial Location, 1" Shackle Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Padlock's set-your-own combination convenience provides thousands of combinations. Key override does not include control key.
Show More Close
 

Technical Specifications

Item # 4HY70
Mfr. Model # 176
UNSPSC #46171501
Catalog Page 1960
Shipping Weight 0.7 lbs
Country of Origin China *
Item Combination Padlock
Body Material Brass
Body Thickness 15/16"
Body Width 2"
Control Key Registration Required No
Dial Location Bottom
For Use With Lockers, Job Boxes and Gang Boxes, Utility Meters, Substations and Cable Boxes, Tool Chests and Tool Boxes, Tool Cribs
Key Control Yes
Key Type Combination
Number of Dials 4
Number of Pins 4
Opens with Key No. Mfr. No. P569, K7
Resettable Resettable
Shackle Dia. 5/16"
Shackle Height 1"
Shackle Material Hardened Steel
Shackle Width 1"
Padlock Body Shape Rectangular
* This product's country of origin is subject to change

Welcome Sign In