Check Availability
  • MASTER LOCK 

    Combination Padlock, Not Resettable Center-Dial Location, 3/4" Shackle Height

  • Item # 39FD20
  • Mfr. Model # 1502
Combination Padlock, Not Resettable Center-Dial Location, 3/4" Shackle Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with double-reinforced stainless steel casing and a cut-resistant hardened steel shackle, this durable padlock provides security for a variety of storage lockers and cabinets. The locking mechanism features anti-shim technology, and the 3-digit combination offers keyless convenience.
Show More Close
 

Technical Specifications

Item # 39FD20
Mfr. Model # 1502
UNSPSC #46171501
Shipping Weight 0.34 lbs
Country of Origin Mexico *
Item Combination Padlock
Body Material Stainless Steel
Body Thickness 3/4"
Body Width 1-7/8"
Control Key Registration Required No
Dial Location Center
For Use With Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers
Key Control No
Key Type Combination
Number of Dials 1
Number of Pins 0
Resettable Not Resettable
Shackle Dia. 9/32"
Shackle Height 3/4"
Shackle Material Hardened Steel
Shackle Width 13/16"
High Security Yes
Padlock Body Shape Round
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In