Check Availability
  • MASTER LOCK 

    Combination Padlock, Resettable Bottom-Dial Location, 2" Shackle Height

  • Item # 33RL41
  • Mfr. Model # 975DLHCOM
Combination Padlock, Resettable Bottom-Dial Location, 2" Shackle Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Set-your-own combination convenience provides thousands of combinations. Brass model padlock includes standard, extra-length, and shrouded-shackle options.
Show More Close
 

Technical Specifications

Item # 33RL41
Mfr. Model # 975DLHCOM
UNSPSC #46171501
Catalog Page 1958
Shipping Weight 0.77 lbs
Country of Origin Mexico *
Item Combination Padlock
Body Material Brass
Body Width 2"
Control Key Registration Required No
Dial Location Bottom
For Use With Utility Meters, Substations and Cable Boxes, Construction Sites and Equipment, Industrial, Storefront and Business Gates
Key Control No
Key Type Combination
Number of Dials 4
Number of Pins 0
Resettable Resettable
Shackle Dia. 5/16"
Shackle Height 2"
Shackle Material Hardened Steel
Shackle Width 1"
Weather Resistant Yes
High Security Yes
Padlock Body Shape Rectangular
* This product's country of origin is subject to change

Compliance and Restrictions