Check Availability
  • MASTER LOCK 

    Combination Padlock, 2-1/4" Shackle Height, Silver

  • Item # 33RL35
  • Mfr. Model # 179LH
Combination Padlock, 2-1/4" Shackle Height, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with a laminated steel body and a cut-resistant hardened steel shackle, this durable padlock provides security for a variety of storage lockers and cabinets. Choose from thousands of possible 4-digit combinations which can be easily changed and set with the included change tool.
Show More Close
 

Technical Specifications

Item # 33RL35
Mfr. Model # 179LH
UNSPSC #46171501
Shipping Weight 0.7 lbs
Country of Origin China *
Item Combination Padlock
Body Finish Laminated
Body Material Steel
Body Width 2"
Body Color Silver
Key Type Combination
Number of Pins 0
Shackle Dia. 5/16"
Shackle Height 2-1/4"
Shackle Material Hardened Steel
Shackle Width 1"
High Security No
Padlock Body Shape Rectangular
* This product's country of origin is subject to change

Compliance and Restrictions