Check Availability
  • MASTER LOCK 

    Circuit Breaker Lockout, 120/277, Clamp-On Lockout Type, Steel

  • Item # 1TDB2
  • Mfr. Model # 493B
Circuit Breaker Lockout, 120/277, Clamp-On Lockout Type, Steel Circuit Breaker Lockout,Red,Steel Circuit Breaker Lockout,Red,Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Master Lock® Grip Tight™ Circuit Breaker Lockout device helps prevent accidental engagement of electrical circuits during maintenance. It works on switches with or without holes and uses cleats, with clamp-on lockout, to assure positive restraint for breakers with long sliding switch throws. An innovative design helps lock out circuit breakers with a simple thumb turn and closing of the clamping handle, for a tight grip on the toggle. Durable construction, of powder-coated steel and reinforced polymer, stands up in harsh environments while the compact design is easy to carry and store. Accepts most Master Lock and American Lock® safety padlocks and lockout hasps for full lockout. (Padlocks sold separately.) Suitable for standard height and tie-bar toggles typically found on 120 and 240 volt breakers and/or as part of a comprehensive OSHA compliant lockout/tagout safety program.
Show More Close
 

Technical Specifications

Item # 1TDB2
Mfr. Model # 493B
UNSPSC #46171511
Catalog Page 1945
Shipping Weight 0.16 lbs
Country of Origin China *
Item Circuit Breaker Lockout
Lockout Type Clamp-On
For Use With Standard Single and Double Toggles
Circuit Breaker Voltage 120/277
Padlock Shackle Max. Dia. 9/32"
Color Red
Height 3/4"
Width 3/4"
Length 3"
Material Steel
Max. Number of Padlocks 1
Features Great Strength with Universal Fit, Compact Lockout Device is Easy to Carry and Easy to Store, Accepts All American Lock and Master Lock Safety Padlock Shackles and Lockout Hasp Diameters, Durable Construction with Powder Coated Steel and Reinforced Polymer for Operation in Harsh Environments
Standards OSHA 1910.147
OSHA Compliant Yes
* This product's country of origin is subject to change

Welcome Sign In