Check Availability
  • MASTER LOCK 

    Butterfly Valve Lockout, Red, Fits Handle Size: Universal, Thermoplastic

  • Item # 20JE16
  • Mfr. Model # S3920
Butterfly Valve Lockout, Red, Fits Handle Size: Universal, Thermoplastic Butterfly Valve Lockout,Universal,Red Butterfly Valve Lockout,Universal,Red Butterfly Valve Lockout,Universal,Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Master Lock® Butterfly Valve Lockout helps prevent accidental valve opening and locks out most butterfly valves in seconds with the use of the S806 adjustable locking cable (sold separately). The easy-to-use wedge-shaped device features a stainless steel rivet that helps allow the device to smoothly pivot open and closed to ensure proper fit. Its directional application arrows help ease installation and minimize error. To help perform effectively in extreme environments and be chemically resistant, the device is made of a durable, lightweight Zenex™ thermoplastic material. Suitable for locking out butterfly valves and/or as part of a comprehensive OSHA-compliant lockout/tagout safety program.
Show More Close
 

Technical Specifications

Item # 20JE16
Mfr. Model # S3920
UNSPSC #46171511
Catalog Page 1945
Shipping Weight 0.13 lbs
Country of Origin Mexico *
Item Butterfly Valve Lockout
Color Red
Material Thermoplastic
Max. Number of Padlocks 0
Fits Handle Size Universal
Height 2-1/2"
Length 4"
For Use With Mfr. No. S806, S806CBL3
Temp. Range -40 Degrees to 200 Degrees F
Legend No Legend
Standards OSHA 1910.147
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms