Check Availability
  • MASTER LOCK 

    Blue Lockout Padlock, Different Key Type, Steel Body Material

  • Item # 8DJ61
  • Mfr. Model # 1803LHBLU
Blue Lockout Padlock, Different Key Type, Steel Body Material
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8DJ61
Mfr. Model # 1803LHBLU
UNSPSC #46171501
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Lockout Padlock
Key Type Different
Body Material Steel
Shackle Dia. 9/32"
Shackle Height 2"
Shackle Material Hardened Steel
Shackle Width 5/8"
Body Width 1-9/16"
Bumper Color Blue
Includes Two keys
Body Height 1-1/4"
Body Color Blue
Shackle Type Extended
Number of Keys 2
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms