Check Availability
  • MASTER LOCK 

    Blue Lockout Padlock, Different Key Type, Steel Body Material, 1 EA

  • Item # 8DJ58
  • Mfr. Model # 1803BLU
Blue Lockout Padlock, Different Key Type, Steel Body Material, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This keyed padlock is designed for use in lockout procedures.
Show More Close
 

Technical Specifications

Item # 8DJ58
Mfr. Model # 1803BLU
UNSPSC #46171501
Shipping Weight 0.45 lbs
Country of Origin China *
Item Lockout Padlock
Key Type Different
Body Material Steel
Shackle Dia. 9/32"
Shackle Height 3/4"
Shackle Material Hardened Steel
Shackle Width 5/8"
Body Width 1-9/16"
Bumper Color Blue
Body Height 1-1/4"
Body Color Blue
Shackle Type Open
Number of Keys 2
* This product's country of origin is subject to change

Welcome Sign In