Check Availability
  • Lockout Padlocks
  • MASTER LOCK 

    Blue Lockout Padlock, Different Key Type, Thermoplastic Body Material, 1 EA

  • Item # 6MCT5
  • Mfr. Model # S33BLU
Blue Lockout Padlock, Different Key Type, Thermoplastic Body Material, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Master Lock® Lockout Padlock has a lightweight, nonconductive, and durable Zenex® thermoplastic body that also withstands chemicals and extreme temperatures. Its marine-grade 316 stainless steel shackle offers superior corrosion resistance. The proprietary safety lockout/tagout design is intended to comply with the "one employee, one lock, one key" directive.
Show More Close
 

Technical Specifications

Item # 6MCT5
Mfr. Model # S33BLU
UNSPSC #46171501
Catalog Page 1955
Shipping Weight 0.2 lbs
Country of Origin Mexico *
Item Lockout Padlock
Key Type Different
Body Material Thermoplastic
Shackle Dia. 3/16"
Shackle Height 1-1/2"
Shackle Material Stainless Steel
Shackle Width 5/8"
Body Width 1-3/8"
Legend Danger Locked Out Do Not Remove
Standards OSHA
Body Height 1-13/16"
Body Color Blue
Shackle Type Open
Number of Pins 6
* This product's country of origin is subject to change

Welcome Sign In