Check Availability
  • MASTER LOCK 

    Blue Lockout Padlock, Different Key Type, Aluminum Body Material

  • Item # 4RD88
  • Mfr. Model # 6835BLU
Blue Lockout Padlock, Different Key Type, Aluminum Body Material
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Master LockĀ® high-visibility lockout padlock features an aluminum body. Baked-on, powder-coated finish helps protect the lock in corrosive environments. Keyed different. Includes 2 keys.
Show More Close
 

Technical Specifications

Item # 4RD88
Mfr. Model # 6835BLU
UNSPSC #46171501
Catalog Page 1953
Shipping Weight 0.4 lbs
Country of Origin Mexico *
Item Lockout Padlock
Key Type Different
Body Material Aluminum
Shackle Dia. 1/4"
Shackle Height 1"
Shackle Material Chrome Plated Hardened Steel
Shackle Width 3/4"
Body Width 1-1/2"
Standards OSHA
Body Height 1-7/8"
Body Finish Powder Coated
Body Color Blue
Shackle Type Open
Number of Pins 5
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms