Check Availability
  • MASTER LOCK 

    Blue Lockout Padlock, Different Key Type, Thermoplastic Body Material, 1 EA

  • Item # 4FG07
  • Mfr. Model # 411BLU
Blue Lockout Padlock, Different Key Type, Thermoplastic Body Material, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The lightweight, nonconductive, durable Xenoy® thermoplastic padlock body can be customized with permanent write-on labels. The key retaining feature will not release the key when the lock is open.
Show More Close
 

Technical Specifications

Item # 4FG07
Mfr. Model # 411BLU
UNSPSC #46171501
Catalog Page 1953
Shipping Weight 0.3 lbs
Country of Origin Mexico *
Item Lockout Padlock
Key Type Different
Body Material Thermoplastic
Shackle Dia. 1/4"
Shackle Height 1-1/2"
Shackle Material Hardened Steel
Shackle Width 25/32"
Body Width 1-1/2"
Legend Danger Locked Out Do Not Remove
Includes Customizable Labels
Standards OSHA 1910.147
Body Height 3"
Body Color Blue
Shackle Type Open
Number of Pins 6
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms