Check Availability
  • MASTER LOCK 

    Blue Lockout Padlock, Different Key Type, Steel Body Material

  • Item # 45JC83
  • Mfr. Model # 6121BLU
Blue Lockout Padlock, Different Key Type, Steel Body Material
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45JC83
Mfr. Model # 6121BLU
UNSPSC #46171501
Shipping Weight 1.05 lbs
Country of Origin Mexico *
Item Lockout Padlock
Key Type Different
Body Material Steel
Shackle Dia. 5/16"
Shackle Height 1-1/8"
Shackle Material Hardened Steel
Shackle Width 7/8"
Body Width 2-1/8"
Body Thickness 1"
Body Color Blue
Shackle Type Open
Number of Keys 2
Number of Pins 5
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms