Check Availability
  • MASTER LOCK 

    Blank, Plastic, 10" x 14", With Mounting Holes

  • Item # 33W353
  • Mfr. Model # S5001
Blank, Plastic, 10" x 14", With Mounting Holes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33W353
Mfr. Model # S5001
UNSPSC #55121704
Shipping Weight 0.58 lbs
Country of Origin USA *
Item Caution Sign
Sign Subject Matter Blank
Height 10"
Width 14"
Sign Material Plastic
Legend Blank Panel
Printed Language English
Legend Style Blank
Glow-in-the-Dark No
UV Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms