Check Availability
  • MASTER LOCK 

    Ball Valve Lockout, PVC/HDPE, Red

  • Item # 1TDA9
  • Mfr. Model # 468L
Ball Valve Lockout, PVC/HDPE, Red Ball Valve Lockout,Fits Sz 3/8 to 4 In Ball Valve Lockout,Fits Sz 3/8 to 4 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Master Lock® Seal Tight™ Handle-Off Ball Valve Lockout device features a universal fit to help lock out valves. The innovative design helps lower the risk of valve reactivation with removal of the handle and works in most valve installations. Its intuitive wrapping strap and locking mechanism are easy-to-use and covers valve stem for secure lockout tagout. To help withstand corrosive environments and extreme temperatures, the device is constructed of PVC polyester fabric and HDPE plastic. The lightweight, flexible lockout device is easy to carry and can be folded for compact storage in a toolbox. It includes write-on labels in English, Spanish, and French. Suitable for insulated, PVC, and metal pipes. Best used to conceal ball valve stems where handle has been removed for maintenance and/or as part of a comprehensive OSHA-compliant lockout/tagout safety program.
Show More Close
 

Technical Specifications

Item # 1TDA9
Mfr. Model # 468L
UNSPSC #46171511
Catalog Page 1945
Shipping Weight 0.62 lbs
Country of Origin China *
Item Ball Valve Lockout
Color Red
Material PVC/HDPE
Max. Number of Padlocks 5
Padlock Shackle Max. Dia. 1/4"
Fits Pipe Size 3/8" to 4"
Height 11-1/2"
Width 12-3/4"
Length 1-1/8"
Legend Danger/Peligro
Temp. Range -40 Degrees to 250 Degrees F
For Use With PVC Valves, Insulated Pipes
Includes Trilingual Erasable Labels in English, French, Spanish, Instructions
Standards OSHA 1910.147
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms